Sign, Lg Frm Danger High Voltage Overhea, DANGER, Aluminum, 20 in Width, 14 in Height (Discontinued)
- Mfr # D472AC
- Zoro # G9268432
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D472AC
Zoro #
G9268432
UPC #
88748103034
Country of Origin
United States
Dimensions
Height
14 in
Width
20 in
Details
Item
Sign,Lg Frm Danger High Voltage Overhea
Header
DANGER
Legend
HIGH VOLTAGE OVERHEAD (UP ARROWS)
Material
Aluminum
Indoor/Outdoor Usage
Indoor/Outdoor
Features
Good Chemical Resistance
Operating Temp. Range
Up to 150°F
Description
Sign,Lg Frm Danger High Voltage Overhea
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.