Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Sign, Lg Frm Danger High Voltage Overhea, DANGER, Rigid Plastic, 20 in Width, 14 in Height D553RC

Sign, Lg Frm Danger High Voltage Overhea, DANGER, Rigid Plastic, 20 in Width, 14 in Height (Discontinued)

  • Mfr # D553RC
  • Zoro # G9268563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D553RC
Zoro #
G9268563
UPC #
88748103322
Country of Origin
United States

Dimensions

Height
14 in
Width
20 in

Details

Item
Sign,Lg Frm Danger High Voltage Overhea
Header
DANGER
Legend
HIGH VOLTAGE OVERHEAD
Material
Rigid Plastic
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
Up to 183°F
Features
Good Chemical Resistance

Description

Sign,Lg Frm Danger High Voltage Overhea

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.