Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign, Lg Frm Danger High Voltage, DANGER, Pressure Sensitive Vinyl, 20 in Width, 14 in Height

  • Mfr # D49PC

  • Zoro # G9268548


product price: $14.25
/ea

Key Features

Header
DANGER
Material
Pressure Sensitive Vinyl
Height
14 in
Indoor/Outdoor Usage
Indoor
Features
Good Chemical Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D49PC
Zoro #
G9268548
UPC #
887481031255
Country of Origin
United States

Dimensions

Height
14 in
Width
20 in

Details

Item
Sign,Lg Frm Danger High Voltage
Header
DANGER
Legend
HIGH VOLTAGE
Material
Pressure Sensitive Vinyl
Indoor/Outdoor Usage
Indoor
Features
Good Chemical Resistance
Operating Temp. Range
Up to 178°F

Description

Sign,Lg Frm Danger High Voltage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.