Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large Format Danger No Smoking Within 50 Feet Sign, D124RD

  • Mfr # D124RD

  • Zoro # G9268730


product price: $36.19
/ea

Key Features

Header
DANGER
Legend
NO SMOKING WITHIN 50 FEET
Width
28 in
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D124RD
Zoro #
G9268730
UPC #
887481021157
Country of Origin
United States

Dimensions

Width
28 in
Height
20 in

Details

Item
Sign,Lg Frm Danger No Smoking 50 ft.
Header
DANGER
Legend
NO SMOKING WITHIN 50 FEET
Sign Material
Rigid Plastic

Description

Sign,Lg Frm Danger No Smoking 50 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.