Shop NMC
See all product information
Create Account
Large Format Notice No Smoking Sign, N166RD
- Mfr # N166RD
- Zoro # G9269132
product price:Â
$
39.25
/ea
Key Features
Header
Notice
Legend
No Smoking
Width
28 in
Height
20 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N166RD
- Zoro #
- G9269132
- UPC #
- 88748106878
- Country of Origin
- United States
- Item
- Sign,Lg Frm Notice No Smoking
- Header
- Notice
- Legend
- No Smoking
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Sign Mounting Style
- Wall
- Printed Language
- English
- Sign Background Color
- White
- UV Resistant
- Yes
- Double Sided
- No
Description
Sign,Lg Frm Notice No Smoking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.