Shop LYLE

Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1148-RA_14X10

  • Mfr # U3-1148-RA_14X10
  • Zoro # G9652492

product price: 
$
12.69
/ea

Key Features

Header
Danger
Legend
Carbon Dioxide
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1148-RA_14X10
Zoro #
G9652492
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Carbon Dioxide
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
Header Legend Color
White
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Material
Aluminum
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Color
Black
Background Color
White
Double-Sided
No
Subject Matter
Chemical and Hazardous Materials
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Text Color
White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Legend
Carbon Dioxide
Metal Detectable
No
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Number of Printed Sides
1
Material Properties
Rigid
Sign Legend Style
Text
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
Corrosion Resistant
Yes
State Specific Sign
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Danger Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Carbon Dioxide, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.