Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Large Format Notice Private Property Sign, N116AC N116AC

Large Format Notice Private Property Sign, N116AC (Discontinued)

  • Mfr # N116AC
  • Zoro # G9269141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N116AC
Zoro #
G9269141
UPC #
88748106788
Country of Origin
United States

Dimensions

Size
14 in x 20 in

Details

Item
Sign,Lg Frm Notice Private Property
Header
NOTICE
Legend
PRIVATE PROPERTY VIOLATORS WILL . . .. . .
Sign Material
Aluminum
Operating Temp. Range
Up to 150°F
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting
Yes

Description

Sign,Lg Frm Notice Private Property

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.