Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Lead Hazard Area Wear Res. Sign, 10 in Height, 14 in Width, Rigid Plastic C545RB

Lead Hazard Area Wear Res. Sign, 10 in Height, 14 in Width, Rigid Plastic (Discontinued)

  • Mfr # C545RB
  • Zoro # G9269309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C545RB
Zoro #
G9269309
UPC #
887481013237
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Lead Hazard Area Wear Res. Sign
Header
CAUTION
Legend
LEAD HAZARD AREA WEAR RESPIRATOR POSSESSION OR USE OF TOBACCO PRODUCTS IS PROHIBITED
Sign Material
Rigid Plastic

Description

Lead Hazard Area Wear Res. Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.