Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead May Damage Fertility Sign - Bilingual, ESD36P

  • Mfr # ESD36P

  • Zoro # G9269659


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Danger
Legend
Lead May Damage Fertility Or The Unborn Child Causes Damage To The Central Nervous System Do Not Eat, Drink Or Smoke In This Area (Bilingual)
Height
10 in
Sign Material
Pressure Sensitive Vinyl
Thickness
0.0045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD36P
Zoro #
G9269659
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.0045 in

Details

Item
Lead May Damage Fertility Sign - Bilingu
Header
Danger
Legend
Lead May Damage Fertility Or The Unborn Child Causes Damage To The Central Nervous System Do Not Eat, Drink Or Smoke In This Area (Bilingual)
Sign Material
Pressure Sensitive Vinyl

Description

Lead May Damage Fertility Sign - Bilingu

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.