Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Lead Work Area May Cause Cancer Sign - Bilingual, ESD26AB ESD26AB

Lead Work Area May Cause Cancer Sign - Bilingual, ESD26AB (Discontinued)

  • Mfr # ESD26AB
  • Zoro # G9269780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD26AB
Zoro #
G9269780
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Item
Sign,Lead Wk Area May Cs Cancer Sign - B
Legend
Peligro Lead Work Area May Damage Fertility Or The Unborn Child Causes Damage To The Central Nervous System Do Not Eat, Drink Or Smoke In This Area (bilingual)
Sign Material
Aluminum

Description

Sign,Lead Wk Area May Cs Cancer Sign - B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.