Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nmc Lead Work Area May Cause Cancer Sign - Bilingual, ESD26AC ESD26AC

Lead Work Area May Cause Cancer Sign - Bilingual, ESD26AC (Discontinued)

  • Mfr # ESD26AC
  • Zoro # G9269799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD26AC
Zoro #
G9269799
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in

Details

Item
Sign,Lead Wk Area May Cs Cancer Sign - B
Legend
Danger Peligro Lead Work Area May Damage Fertility Or The Unborn Child Causes Damage To The Central Nervous System Do Not Eat, Drink Or Smoke In This Area (bilingual)
Sign Material
Aluminum

Description

Sign,Lead Wk Area May Cs Cancer Sign - B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.