Zoro Homepage

Left Turn Only Arrow Sign, TM521J

  • Mfr # TM521J

  • Zoro # G9270149


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Legend
Only
Width
24 in
Height
30 in
Sign Material
Aluminum
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM521J
Zoro #
G9270149
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
30 in
Thickness
0.08 in

Details

Item
Left Turn Only Arrow Sign
Legend
Only
Sign Material
Aluminum
Color
White
Symbol
Left Turn Arrow

Description

Left Turn Only Arrow Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.