Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Labels, Clear Polyester, Pk40

  • Mfr # IDL3A

  • Zoro # G9270322


product price: $25.19
/pk 40, $0.63/ea

Key Features

Header
Danger
Material
vinyl
Width
6"
Height
1"
Standards
Osha
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDL3A
Zoro #
G9270322
UPC #
88748105611
Country of Origin
United States

Dimensions

Width
6"
Height
1"

Details

Header
Danger
Material
vinyl
Standards
Osha
Color
Clear
Mounting Style
Adhesive-Backed
Item
Lock Labels,PK40

Description

Lock Labels,PK40, Package Quantity 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.