Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock-Out Center 3-View Sign, VS20W

  • Mfr # VS20W

  • Zoro # G9389961


product price: $11.85
/ea

Key Features

Legend
Lock-Out Center
Sign Material
Plastic
Thickness
1/8 in
Sign Mounting Style
Wall
Double-Sided
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS20W
Zoro #
G9389961
UPC #
887481095325
Country of Origin
United States

Dimensions

Thickness
1/8 in

Details

Item
Lock-Out Center Sign,3-View
Legend
Lock-Out Center
Sign Material
Plastic
Sign Mounting Style
Wall
Double-Sided
No
Sign Shape
Rectangle
Legend Style
Message & Graphic
Sign Background Color
Red
Symbol
Down Arrow
Printed Language
English
Color
Red, White
Legend Color
White
Type
Accident Prevention; Accident Prevention

Description

Lock-Out Center Sign,3-View

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.