Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Lockout In De-Energized State Iso Label, Pk5 ISO418AP

Lockout In De-Energized State Iso Label, Pk5 (Discontinued)

  • Mfr # ISO418AP
  • Zoro # G9270517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISO418AP
Zoro #
G9270517
UPC #
88748105954
Country of Origin
United States

Dimensions

Width
4"
Height
4"

Details

Material
Adhesive Backed Vinyl
Standards
Osha
Subject Matter
Lockout/Tagout
Mounting Style
Adhesive-Backed
Legend
Lockout in De-energized State
Item
Lockout In De-Energized St Iso Label,PK5

Description

Lockout In De-Energized St Iso Label,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.