Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1153G
Zoro #
G9270727
UPC #
887481002491
Country of Origin
United States
Dimensions
Width
9 in
Height
1 in
Character Height
3/4 in
Details
Item
Pipemarker,Low Press Air Press Sens,PK25
Legend
LOW PRESSURE AIR
Material
Pressure Sensitive Vinyl
Max. Temp.
178°F
Description
Pipemarker,Low Press Air Press Sens,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.