Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Pressure Condensate B/Y, A4068

  • Mfr # A4068

  • Zoro # G4950889


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Legend
LOW PRESSURE CONDENSATE
Material
PVC
Max. Temp.
152°F
Fits Pipe O.D.
3/4 in to 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4068
Zoro #
G4950889
UPC #
-
Country of Origin
United States

Details

Item
Low Pressure Condensate B/Y
Legend
LOW PRESSURE CONDENSATE
Material
PVC
Max. Temp.
152°F
Fits Pipe O.D.
3/4 in to 1 in

Description

Low Pressure Condensate B/Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.