Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Low Pressure Steam Pressure Sensitive, Pk25, C1156Y C1156Y

Low Pressure Steam Pressure Sensitive, Pk25, C1156Y (Discontinued)

  • Mfr # C1156Y
  • Zoro # G9270849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1156Y
Zoro #
G9270849
UPC #
88748100442
Country of Origin
United States

Dimensions

Width
9 in
Height
1 in
Character Height
1/2 in

Details

Item
Pipemarker,Low Press Stm Press Sens,PK25
Legend
LOW PRESSURE STEAM
Material
Pressure Sensitive Vinyl
Max. Temp.
178°F

Description

Pipemarker,Low Press Stm Press Sens,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.