Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lunch Room Engraved Sign, EN13GY

  • Mfr # EN13GY

  • Zoro # G9270812


product price: $31.15
/ea

Key Features

Legend
Lunch Room
Sign Material
Gravoply
Height
3 in
Width
10 in
Operating Temp. Range
Up to 200°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN13GY
Zoro #
G9270812
UPC #
88748104332
Country of Origin
United States

Dimensions

Height
3 in
Width
10 in

Details

Item
Lunch Room Engraved Sign
Legend
Lunch Room
Sign Material
Gravoply
Operating Temp. Range
Up to 200°F
Color
Gray
Indoor/Outdoor Usage
Indoor

Description

Lunch Room Engraved Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.