
Magenta And Yellow 2x18 Yds
Mfr # T20718
Zoro # G6013994
product price: $12.55
/eaKey Features
Tape Width
2 in
Tape Length
54 ft
Tape Adhesive
Self-Adhesive
Tape Thickness
0.002 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T20718
Zoro #
G6013994
UPC #
-
Country of Origin
United States
Dimensions
Tape Width
2 in
Tape Length
54 ft
Tape Thickness
0.002 in
Details
Item
Magenta And Yellow 2x18 Yds
Tape Adhesive
Self-Adhesive
Material
Vinyl
Standards
OSHA 29 CFR 1910.144(a)
Features
Waterproof, Wear-Resistant
Description
Magenta And Yellow 2x18 Yds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.