Zoro Homepage

Magnetized Material Label, Pk25

  • Mfr # DL56AP

  • Zoro # G9270943


product price: $10.49
/pk 25, $0.42/ea

Key Features

Material
Adhesive Backed Vinyl
Width
4"
Height
4"
Subject Matter
Magnetic Hazard
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL56AP
Zoro #
G9270943
UPC #
88748104186
Country of Origin
United States

Dimensions

Width
4"
Height
4"

Details

Material
Adhesive Backed Vinyl
Subject Matter
Magnetic Hazard
Language
English
Color
Blue
Mounting Style
Adhesive-Backed
Legend
Magnetized Material - Keep Away From Aircraft Compass Detector Unit
Background Color
White, Blue
Legend/Background Color
White
Item
Magnetized Material Label,PK25

Description

Magnetized Material Label,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.