
Marine Pollutants Graphic Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL174P100
Zoro # G9271521
product price: $139.99
/pk 100, $1.40/ea
Free Shipping & Returns
Key Features
Material
Adhesive Backed Vinyl
Width
10-3/4"
Height
10-3/4"
Standards
DOT 49 CFR 172
Subject Matter
Pollutants Graphic DOT Placard sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL174P100
Zoro #
G9271521
UPC #
88748112542
Country of Origin
United States
Dimensions
Width
10-3/4"
Height
10-3/4"
Details
Material
Adhesive Backed Vinyl
Standards
DOT 49 CFR 172
Subject Matter
Pollutants Graphic DOT Placard sign
Language
No Text
Mounting Style
Adhesive-Backed
Legend
Blank - No Legend
Background Color
White, Black
Legend/Background Color
White
Item
Placard Sign,Marine Pollu Grph Dot,PK100
Description
Placard Sign,Marine Pollu Grph Dot,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.