Zoro Homepage

Material For Recycle Hazmat Label, Material: Pressure Sensitive Paper

  • Mfr # HW34AL

  • Zoro # G9271698


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Pressure Sensitive Paper
Width
6"
Height
6"
Subject Matter
Hazardous Materials
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW34AL
Zoro #
G9271698
UPC #
88748110212
Country of Origin
United States

Dimensions

Width
6"
Height
6"

Details

Material
Pressure Sensitive Paper
Subject Matter
Hazardous Materials
Language
English
Color
Green
Mounting Style
Adhesive-Backed
Legend
Materials for Recycle - Originator Information - Name _____, Address _____, City, State, Zip _____, Contents _______
Background Color
Green, White
Legend/Background Color
White
Write on Surface
Yes
Item
Material For Recycle Hazmat Label

Description

Material For Recycle Hazmat Label

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.