Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Medical Emergency Team Hard Hat Label, Pk25 HH48

Medical Emergency Team Hard Hat Label, Pk25 (Discontinued)

  • Mfr # HH48
  • Zoro # G9271713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HH48
Zoro #
G9271713
UPC #
88748105500
Country of Origin
United States

Dimensions

Width
2"
Height
2"

Details

Material
Adhesive Backed Vinyl
Subject Matter
Hard Hat Labels
Language
English
Color
Red
Mounting Style
Adhesive-Backed
Legend
Medical Emergency Team
Background Color
Red on White
Legend/Background Color
White
Item
Medical Emerg Team Hard Hat Label,PK25

Description

Medical Emerg Team Hard Hat Label,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.