Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meeting Room Vacant Engraved Office Occupancy Sign, EN304R

  • Mfr # EN304R

  • Zoro # G9271829


product price: $57.95
/ea

Key Features

Legend
Meeting Room In Use/Vacant
Sign Material
Gravoply
Height
2 in
Width
10 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN304R
Zoro #
G9271829
UPC #
88748104403
Country of Origin
United States

Dimensions

Height
2 in
Width
10 in

Details

Item
Sign,Meeting Room Vcnt Engrvd Office
Legend
Meeting Room In Use/Vacant
Sign Material
Gravoply
Color
Red
Operating Temp. Range
Up to 200°F
Indoor/Outdoor Usage
Indoor

Description

Sign,Meeting Room Vcnt Engrvd Office

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.