Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men Engraved Sign, EN14BL

  • Mfr # EN14BL

  • Zoro # G9271932


product price: $28.99
/ea

Key Features

Legend
MEN
Sign Material
Gravoply (Engraved)
Size
3 in x 10 in
Sign Mounting Style
Yes
Operating Temp. Range
Up to 200°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EN14BL
Zoro #
G9271932
UPC #
88748104335
Country of Origin
United States

Dimensions

Size
3 in x 10 in

Details

Item
Men Engraved Sign
Legend
MEN
Sign Material
Gravoply (Engraved)
Sign Mounting Style
Yes
Operating Temp. Range
Up to 200°F
Color
Blue
Indoor/Outdoor Usage
Indoor

Description

Men Engraved Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.