Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Mini Multi-Use Dispenser With Cover, ADM1 ADM1

Mini Multi-Use Dispenser With Cover, ADM1 (Discontinued)

  • Mfr # ADM1
  • Zoro # G9272160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADM1
Zoro #
G9272160
UPC #
88748110086
Country of Origin
United States

Dimensions

Height
12.50 in
Width
6 in
Depth
6 in

Details

Item
Dispenser,Mini,Multi-Use,With Cover
Material
Acrylic; Plexiglass
Color
Clear
Mounting Type
Freestanding; Wall

Description

Dispenser,Mini,Multi-Use,With Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.