Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Minimum Fine $250 Ada Parking Sign California, TMAS12J

  • Mfr # TMAS12J

  • Zoro # G9272118


product price: $25.35
/ea

Key Features

Legend
Minimum Fine $250
Height
9 in
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMAS12J
Zoro #
G9272118
UPC #
888975655582
Country of Origin
United States

Dimensions

Height
9 in
Thickness
0.08 in

Details

Item
Parking Fine Sign
Legend
Minimum Fine $250
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Double Sided
No
Subject Matter
Tow Away
Legend Style
Message Only
Color
Blue, White

Description

Parking Sign,Minimum Fine $250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.