Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Misc Blank Dot Placard Sign, Pk50, Material: Pressure Sensitive Vinyl DL61BPR50

Misc Blank Dot Placard Sign, Pk50, Material: Pressure Sensitive Vinyl (Discontinued)

  • Mfr # DL61BPR50
  • Zoro # G9272258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL61BPR50
Zoro #
G9272258
UPC #
88748113072
Country of Origin
United States

Dimensions

Width
10-3/4"
Height
10-3/4"

Details

Material
Pressure Sensitive Vinyl
Standards
DOT 49 CRF 172.326 - 172.332
Subject Matter
Hazardous Substances
Mounting Style
Adhesive-Backed
Legend
No Legend - Blank Square in the Middle
Background Color
Black on White
Legend/Background Color
White
Write on Surface
Yes
Item
Misc Blank Dot Placard Sign,PK50

Description

Misc Blank Dot Placard Sign,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.