Zoro Homepage

Multiple Entry Electrical Plug Lockout

  • Mfr # LP550

  • Zoro # G5817583


product price: $26.29
/ea

Key Features

Maximum Number of Padlocks
1
Material
Plastic
Overall Length
6-3/4 in
Lockout Type
Plug Lockout
For Voltage
220V, 550V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP550
Zoro #
G5817583
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6-3/4 in

Details

Item
Multiple Entry Electrical Plug Lockout
Maximum Number of Padlocks
1
Material
Plastic
Lockout Type
Plug Lockout
For Voltage
220V, 550V

Description

Multiple Entry Electrical Plug Lockout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.