Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Name Date Trained Hard Hat Label, Pk25

  • Mfr # HH144

  • Zoro # G9453768


product price: $18.19
/pk 25, $0.73/ea

Key Features

Material
Pressure Sensitive Vinyl .002
Width
2"
Height
2"
Subject Matter
Globally Harmonized System Training
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH144
Zoro #
G9453768
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Height
2"

Details

Material
Pressure Sensitive Vinyl .002
Subject Matter
Globally Harmonized System Training
Language
English
Color
White
Mounting Style
Adhesive
Legend
Globally Harmonized System - GHS Trained - Name - Date Trained
Background Color
Black, Red, White
Item
Name Date Trained Hard Hat Label,PK25

Description

Name Date Trained Hard Hat Label,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.