
National Marker Dry Zone Shadow Board, Blue/White, 68 X 30, Aluminum -
Mfr # SB129AL
Zoro # G104888372
product price: $738.99
/ea
Free Shipping & Returns
Key Features
Tool Storage Type Included
Shadow Board
Material
Aluminum
Color
Blue/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB129AL
Zoro #
G104888372
UPC #
88748115318
Country of Origin
United States
Details
Item
Shadow Board
Tool Storage Type Included
Shadow Board
Material
Aluminum
Color
Blue/White
Description
National marker dry zone shadow board, blue/white,68 x 30, aluminum - sb129al many manufacturing and food processing facilities are implementing 5s shadow boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. features: great for industrial, manufacturing applications. includes shadow board and hardware for mounting tools designed for vikan brand tools (sold separately): 12' angle broom, 24' push broom with 59' handle, dust pan, bench brush, single piece shovel with 14' blade. durable, industrial grade aluminum. protected by sign muscle liquid laminate temperature range of -40 to 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.