Zoro Homepage

National Marker Dry Zone Shadow Board, Yellow/White, 68 X 30, ACP, Aluminum Composite Panel-

  • Mfr # SB137ACP

  • Zoro # G304888363


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Tool Storage Type Included
Shadow Board
Material
Aluminum
Color
Yellow/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB137ACP
Zoro #
G304888363
UPC #
88748115341
Country of Origin
United States

Details

Item
Shadow Board
Tool Storage Type Included
Shadow Board
Material
Aluminum
Color
Yellow/White

Description

National marker dry zone shadow board, yellow/white,68 x 30, acp, aluminum composite panel- sb137acp many manufacturing and food processing facilities are implementing 5s shadow boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. features: ideal for basic maintenance and organizational use includes shadow board and hardware for mounting tools designed for vikan brand tools (sold separately): 12' angle broom, 24' push broom with 59' handle, dust pan, bench brush, single piece shovel with 14' blade. lightweight, dual-layered aluminum with plastic core protected by sign muscle liquid laminate temperature range of -60 to 180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.