Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

National Marker Wet Zone Shadow Board, Red/White, 68 X 30, Aluminum -

  • Mfr # SB109AL

  • Zoro # G904888381


product price: $1,067.99
/ea
Free Shipping & Returns

Key Features

Tool Storage Type Included
Shadow Board
Material
Aluminum
Color
Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB109AL
Zoro #
G904888381
UPC #
88748115258
Country of Origin
United States

Details

Item
Shadow Board
Tool Storage Type Included
Shadow Board
Material
Aluminum
Color
Red/White

Description

National marker wet zone shadow board, red/white,68 x 30, aluminum - sb109al many manufacturing and food processing facilities are implementing 5s shadow boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. features: great for industrial, manufacturing applications. includes shadow board and hardware for mounting tools designed for vikan brand tools (sold separately): tank brush, 24' single blade squeegee, long handle scrub brush, large hand brush, and 3 gallon bucket. durable, industrial grade aluminum. protected by sign muscle liquid laminate temperature range of -40 to 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.