
National Marker Wet Zone Shadow Board, Yellow/White, 68 X 30, Aluminum -
Mfr # SB121AL
Zoro # G504888255
product price: $1,108.99
/ea
Free Shipping & Returns
Key Features
Tool Storage Type Included
Shadow Board
Material
Aluminum
Color
Yellow/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB121AL
Zoro #
G504888255
UPC #
88748115294
Country of Origin
United States
Details
Item
Shadow Board
Tool Storage Type Included
Shadow Board
Material
Aluminum
Color
Yellow/White
Description
National marker wet zone shadow board, yellow/white,68 x 30, aluminum - sb121al many manufacturing and food processing facilities are implementing 5s shadow boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. features: great for industrial, manufacturing applications. includes shadow board and hardware for mounting tools designed for vikan brand tools (sold separately): tank brush, 24' single blade squeegee, long handle scrub brush, large hand brush, and 3 gallon bucket. durable, industrial grade aluminum. protected by sign muscle liquid laminate temperature range of -40 to 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.