Zoro Homepage

Natural Gas Pressure Sensitive, Pk25, B1172Y

  • Mfr # B1172Y

  • Zoro # G9272547


product price: $21.29
/pk 25, $0.85/ea

Key Features

Height
1 in
Background Color
Yellow
Legend Color
Black
Length
9 in
Fits Pipe O.D.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1172Y
Zoro #
G9272547
UPC #
887481002521
Country of Origin
United States

Dimensions

Height
1 in
Length
9 in

Details

Item
Pipemarker,Natural Gas Press Sens,PK25
Background Color
Yellow
Legend Color
Black
Fits Pipe O.D.
2 in
Mounting Style
Self-Adhesive
Language
English

Description

Pipemarker,Natural Gas Press Sens,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.