Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nfpa Chemical Write-On Warning Label, WOL8

  • Mfr # WOL8

  • Zoro # G9272623


product price: $46.39
/ea

Key Features

Material
Pressure Sensitive Paper
Width
4"
Height
1-1/2"
Subject Matter
Hazard Communication
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WOL8
Zoro #
G9272623
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Height
1-1/2"

Details

Material
Pressure Sensitive Paper
Subject Matter
Hazard Communication
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
Chemical Name ___ - Common Name ___ - Manufacturer ___
Background Color
Blue, Red, Yellow, White
Legend/Background Color
White
Write on Surface
Yes
Item
Nfpa Chemical Write-On Warning Label

Description

Nfpa Chemical Write-On Warning Label

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.