Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCN11
Zoro #
G9272632
UPC #
88748103841
Country of Origin
United States
Dimensions
Width
1-1/4"
Height
1-1/4"
Details
Material
Pressure Sensitive Vinyl
Subject Matter
Hazardous Materials
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
Number 1
Background Color
White, Black
Legend/Background Color
White
Item
Nfpa Label Number 1",PK5
Description
Nfpa Label Number 1 In.,PK5, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.