Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nfpa Label Number 2", Pk5, DCN20

  • Mfr # DCN20

  • Zoro # G9272599


product price: $6.04
/pk 5, $1.21/ea
Sold in multiples of 2 for $12.08

Key Features

Material
Pressure Sensitive Vinyl
Width
2-1/2"
Height
2-1/2"
Subject Matter
Hazardous Materials
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCN20
Zoro #
G9272599
UPC #
-
Country of Origin
United States

Dimensions

Width
2-1/2"
Height
2-1/2"

Details

Material
Pressure Sensitive Vinyl
Subject Matter
Hazardous Materials
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
Number 0
Background Color
White, Black
Legend/Background Color
White
Item
Nfpa Label Number 2",PK5

Description

Nfpa Label Number 2 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.