Zoro Homepage

Nfpa Label Number 3", Pk5, Subject Matter: Hazardous Materials

  • Mfr # DCN32

  • Zoro # G9272772


product price: $6.39
/pk 5, $1.28/ea
Sold in multiples of 2 for $12.78

Key Features

Material
Pressure Sensitive Vinyl
Width
3-3/4"
Height
3-3/4"
Subject Matter
Hazardous Materials
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCN32
Zoro #
G9272772
UPC #
887481038520
Country of Origin
United States

Dimensions

Width
3-3/4"
Height
3-3/4"

Details

Material
Pressure Sensitive Vinyl
Subject Matter
Hazardous Materials
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
Number 2
Background Color
White, Black
Legend/Background Color
White
Item
Nfpa Label Number 3",PK5

Description

Nfpa Label Number 3 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.