Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nfpa Label Number 4", Pk5, DCN44

  • Mfr # DCN44

  • Zoro # G9272702


product price: $8.59
/pk 5, $1.72/ea

Key Features

Material
Pressure Sensitive Vinyl
Width
5"
Height
5"
Subject Matter
Hazardous Materials
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCN44
Zoro #
G9272702
UPC #
887481038599
Country of Origin
United States

Dimensions

Width
5"
Height
5"

Details

Material
Pressure Sensitive Vinyl
Subject Matter
Hazardous Materials
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
Number 4
Background Color
White, Black
Legend/Background Color
Black
Item
Nfpa Label Number 4",PK5

Description

Nfpa Label Number 4 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.