Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Nfpa Label Symbol 1", Pk5, Mounting Style: Adhesive-Backed DCL131

Nfpa Label Symbol 1", Pk5, Mounting Style: Adhesive-Backed (Discontinued)

  • Mfr # DCL131
  • Zoro # G9272897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCL131
Zoro #
G9272897
UPC #
88748103824
Country of Origin
United States

Dimensions

Width
1-1/4"
Height
1-1/4"

Details

Material
Pressure Sensitive Vinyl
Subject Matter
Hazardous Materials
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
ALK
Background Color
White, Black
Legend/Background Color
White
Item
Nfpa Label Symbol 1",PK5

Description

Nfpa Label Symbol 1 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.