Zoro Homepage

Nfpa Label Symbol 2", Pk5, Mounting Style: Adhesive-Backed

  • Mfr # DCL122

  • Zoro # G9272982


product price: $5.19
/pk 5, $1.04/ea
Sold in multiples of 2 for $10.38

Key Features

Material
Pressure Sensitive Vinyl
Width
2-1/2"
Height
2-1/2"
Subject Matter
Hazard Communication
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCL122
Zoro #
G9272982
UPC #
88748103820
Country of Origin
United States

Dimensions

Width
2-1/2"
Height
2-1/2"

Details

Material
Pressure Sensitive Vinyl
Subject Matter
Hazard Communication
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
Acid
Background Color
White
Legend/Background Color
White
Item
Nfpa Label Symbol 2",PK5

Description

Nfpa Label Symbol 2 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.