Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nfpa Label Symbol 4", Pk5, Legend: COR

  • Mfr # DCL144

  • Zoro # G9273098


product price: $7.79
/pk 5, $1.56/ea

Key Features

Material
Pressure Sensitive Vinyl
Width
5"
Height
5"
Subject Matter
Hazard Communication
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCL144
Zoro #
G9273098
UPC #
888975577914
Country of Origin
United States

Dimensions

Width
5"
Height
5"

Details

Material
Pressure Sensitive Vinyl
Subject Matter
Hazard Communication
Language
English
Color
Black
Mounting Style
Adhesive-Backed
Legend
COR
Background Color
White
Legend/Background Color
White
Item
Nfpa Label Symbol 4",PK5

Description

Nfpa Label Symbol 4 In.,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.