Zoro Homepage

Nfpa Target Organ Label

  • Mfr # NFP21P

  • Zoro # G9273262


product price: $1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Material
Pressure-Sensitive Vinyl
Width
7"
Height
5"
Subject Matter
Hazard Communication
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFP21P
Zoro #
G9273262
UPC #
887481074870
Country of Origin
United States

Dimensions

Width
7"
Height
5"

Details

Material
Pressure-Sensitive Vinyl
Subject Matter
Hazard Communication
Language
English
Shape
Rectangle
Color
Black, White
Mounting Style
Adhesive-Backed
Legend
Chemical Name
Background Color
Black, Blue, Red, Yellow, White
Legend/Background Color
White
Item
Nfpa Target Organ Label

Description

Nfpa Target Organ Label

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.