Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Concealed Firearms Allowed On This Property Sign, M451P

  • Mfr # M451P

  • Zoro # G9273420


product price: $6.99
/ea

Key Features

Legend
No Concealed Firearms Allowed On This Property
Width
12 in
Height
18 in
Sign Material
Pressure Sensitive Vinyl
Thickness
0.0045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M451P
Zoro #
G9273420
UPC #
887481065168
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.0045 in

Details

Item
Sign,No Concealed Firearms Allowed
Legend
No Concealed Firearms Allowed On This Property
Sign Material
Pressure Sensitive Vinyl

Description

Sign,No Concealed Firearms Allowed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.