Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Exit Sign, Aluminum, 10 in W, 14 in H, NO EXIT NGA18AB

Exit Sign, Aluminum, 10 in W, 14 in H, NO EXIT (Discontinued)

  • Mfr # NGA18AB
  • Zoro # G9273728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGA18AB
Zoro #
G9273728
UPC #
88748107510
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Item
Exit Sign
Legend
NO EXIT
Sign Material
Aluminum
Operating Temp. Range
Up to 150°F

Description

No Exit Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.