Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc No Firearms Allowed Sign, M453P M453P

No Firearms Allowed Sign, M453P (Discontinued)

  • Mfr # M453P
  • Zoro # G9273700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M453P
Zoro #
G9273700
UPC #
887481065229
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in

Details

Item
No Firearms Allowed Sign
Sign Material
Pressure Sensitive Vinyl

Description

No Firearms Allowed Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.