Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Parking Anytime Arrow Right Sign, TM15J

  • Mfr # TM15J

  • Zoro # G9274050


product price: $34.59
/ea

Key Features

Legend
No Parking Anytime
Height
18 in
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM15J
Zoro #
G9274050
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Thickness
0.08 in

Details

Item
No Parking Sign
Legend
No Parking Anytime
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Double Sided
No
Legend Style
Message & Graphic
Symbol
Right Arrow
Subject Matter
Tow Away
Color
Red, White

Description

No Parking Anytime Arrow Right Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.