Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Parking Bus Stop Sign, TM099J

  • Mfr # TM099J

  • Zoro # G9274288


product price: $33.99
/ea

Key Features

Legend
No Parking Bus Stop
Height
18in
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM099J
Zoro #
G9274288
UPC #
-
Country of Origin
United States

Dimensions

Height
18in
Thickness
0.08in

Details

Item
No Parking Sign
Legend
No Parking Bus Stop
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Post
Sign Background Color
Red, White

Description

No Parking Bus Stop Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.